Metal Halide Lamp, Shatter-Resistant, BT37, 400W

Item #: 0223118

Cat #: MH400BU

UPC: 726585900503

Company wide:
0 in stock
Metal Halide Lamp, Shatter-Resistant, 400 Watt, 130 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 23500, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M59/O, Standard Case Qty: 6

Overview

Metal Halide Lamp, Shatter-Resistant, 400 Watt, 130 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 23500, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M59/O, Standard Case Qty: 6
Also known as: 726585900503, MH400BU, SHAM400BU

Specifications

Shape: ED37 (Elliptical Dimple)
Lumens: 36000
Color: Clear
Color Temperature: 4000 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Light Technology: HID
Shape: ED37 (Elliptical Dimple)
Color: Clear
Wattage: 400
Color Rendering Index (CRI): 65
Lumens: 36000
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Light Technology: HID