40A15/IF 230-250V (PK X 25)

Item #: 0223117

Cat #: 01124E

UPC: 726585011247

Call for price
Company wide:
0 in stock
Documents & Guides
Lamp, Shatter-Resistant, Incandescent, 40A15/IF 230-250V (PK X 25), 40 Watts, 230 Volts, 435 Initial Lumens, 100 CRI, A15 Shape, 1.9 IN Dia, 3.5 IN Long, A15 Bulb, Medium (E26) Base, 1500 Avg Life Hrs, Silicone Coating

Overview

Lamp, Shatter-Resistant, Incandescent, 40A15/IF 230-250V (PK X 25), 40 Watts, 230 Volts, 435 Initial Lumens, 100 CRI, A15 Shape, 1.9 IN Dia, 3.5 IN Long, A15 Bulb, Medium (E26) Base, 1500 Avg Life Hrs, Silicone Coating
Also known as: 726585011247, 01124E, SHA40A15IF230250V

Specifications

Base: Medium Screw (E26)
Lumens: 435
Volts AC: 230, 250
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A15 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 230, 250
Wattage: 40
Light Technology: Incandescent
Lumens: 435
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)

Customer Reviews

No reviews for this product
(0)