Duplex Receptacle, Fully Controlled, LED Indicator

Item #: 0223110

Cat #: WRC-20-2-W

UPC: 754182938865

$ 102.67 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Fully Controlled, LED Indicator, 20A, 125V White

Overview

Duplex Receptacle, Fully Controlled, LED Indicator, 20A, 125V White
Also known as: 754182938865, WRC-20-2-W, WATWRC202W

Specifications

Amps: 20
Color: White
Volts AC: 125
Type: Fully-Controlled, Recaptacle
Amps: 20
Volts AC: 125
Color: White
Type: Fully-Controlled, Recaptacle