Duplex Receptacle, Half Controlled, LED Indicator

Item #: 0223108

Cat #: WRC-20-1-W

UPC: 754182938766

$ 94.88 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Half Controlled, LED Indicator, 20A, 125V, White

Overview

Duplex Receptacle, Half Controlled, LED Indicator, 20A, 125V, White
Also known as: 754182938766, WRC-20-1-W, WATWRC201W

Specifications

Type: Receptacle, Half-Controlled
Amps: 20
Color: White
Volts AC: 125
Light Technology: LED
Type: Receptacle, Half-Controlled
Color: White
Light Technology: LED
Amps: 20
Volts AC: 125