Close-Up Plug, Recessed Head, 3", Explosion-Proof, Malleable

Item #: 0223091

Cat #: PLG300

UPC: 781381652551

$ 56.79 EA
Company wide:
107 in stock
Documents & Guides
Plug, Close-Up, Recessed Head, 3 Inch, Explosion-Proof, Malleable Iron, For Use with Rigid/IMC Conduit

Overview

Plug, Close-Up, Recessed Head, 3 Inch, Explosion-Proof, Malleable Iron, For Use with Rigid/IMC Conduit

Appleton™ PLG Close-Up Plugs are engineered to safely seal unused entries in threaded conduit systems, outlet boxes, and equipment hubs. Built to withstand hazardous environments, these high-grade fittings provide heavy-duty protection against containment breaches, ensuring safety and compliance across industrial installations.

Also known as: 781381652551, PLG300, APPPLG300

Specifications

Material: Malleable Iron
Diameter: 3 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 3 in