Slide Dimmer, 120V, 3-Way, Gray

Item #: 0223078

Cat #: SF-103P-GR

UPC: 027557680769

$ 140.94 EA
Company wide:
0 in stock
Documents & Guides
Skylark Preset Slide Dimmer, 120V, 8A, 3-Way, Fluorescent, On/Off Switch, 3-Wire, Gray

Overview

Skylark Preset Slide Dimmer, 120V, 8A, 3-Way, Fluorescent, On/Off Switch, 3-Wire, Gray

Skylark Dimmer with On/Off Switch, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way, preset, 120V/8A in gray

Also known as: 027557680769, SF-103P-GR, LUTSF103PGR

Specifications

Type: 3-Way, Slide, Preset
Volts AC: 120
Mounting: Surface
Color: Gray
Amps: 8
Light Technology: Fluorescent
Type: 3-Way, Slide, Preset
Mounting: Surface
Amps: 8
Volts AC: 120
Color: Gray
Light Technology: Fluorescent