1
more

Liquidtight Connector, ST Series, Straight, 1", Aluminum
Item #: 0223076
Cat #: ST100AL
UPC: 781381672467
$ 44.12 EA
Company wide:
25
in stock
Documents & Guides
Liquidtight Connector, ST Series, Straight, 1 Inch, Aluminum, For Use Liquidtight Flexible Metal Conduit
Overview
Liquidtight Connector, ST Series, Straight, 1 Inch, Aluminum, For Use Liquidtight Flexible Metal Conduit
Appleton's Liquidtight ST Connectors provides a dependable connection for liquidtight flexible metal conduit and they seal out oil, water, dust, dirt and fumes.
Also known as: 781381672467, ST100AL, APPST100AL
Specifications
| Diameter: | 1 in |
| Material: | Aluminum |
| Diameter: | 1 in |
| Material: | Aluminum |