Fc 200a Recept & Unilet Assy

Item #: 0223074

Cat #: ADJA20044250

UPC: 781381612548

$ 2062.12 EA
Company wide:
1 in stock
Documents & Guides
Appleton Adja20044-250 Powertite Grounding Style 1 Receptacle With Aja Mountingbox, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 Awg - 250 Mcm, Amperage Rating: 200 Amp, Voltage Rating: 600 Vac At 50 - 400 Hz, 250 Vdc, Phase: 3 Ph, Material: Copperfree

Overview

Appleton Adja20044-250 Powertite Grounding Style 1 Receptacle With Aja Mountingbox, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 Awg - 250 Mcm, Amperage Rating: 200 Amp, Voltage Rating: 600 Vac At 50 - 400 Hz, 250 Vdc, Phase: 3 Ph, Material: Copperfree

Appleton Powertite Grounding Style 1 Receptacle With AJA Mounting Box, Number OfPoles: 4, Number Of Wires: 4, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Nema Rating: NEMA 3, 3R, 4, 4X, Mounting: Surface Mount With 2-1/2 IN Hub, Connection: Pressure Wire Terminal, Temperature Rating: -40 To 107 DEG C, Motor Horsepower: 50 HP At 600 V 50 HP At 600 VAC, Finish: Epoxy Powder Coat, Dimensions: 8 IN Width X 13.50 IN Height X 14-1/4IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11, For AP20044E Plug

Also known as: 781381612548, ADJA20044250, APPADJA20044250

Specifications

Phase: 3
Type: Assembly
Phase: 3
Type: Assembly