1
more

Liquidtight Connector, ST Series, Straight, 2", Aluminum
Item #: 0223073
Cat #: ST200AL
UPC: 781381672498
$ 177.41 EA
Company wide:
0
in stock
Documents & Guides
Liquidtight Connector, ST Series, Straight, 2 Inch, Aluminum, For Use Liquidtight Flexible Metal Conduit
Overview
Liquidtight Connector, ST Series, Straight, 2 Inch, Aluminum, For Use Liquidtight Flexible Metal Conduit
Appleton's Liquidtight ST Connectors provides a dependable connection for liquidtight flexible metal conduit and they seal out oil, water, dust, dirt and fumes.
Also known as: 781381672498, ST200AL, APPST200AL
Specifications
| Diameter: | 2 in |
| Material: | Aluminum |
| Diameter: | 2 in |
| Material: | Aluminum |