1" 90° Lfmc Connector Alum

Item #: 0223067
Cat #: ST90100AL
UPC: 781381672580
$ 64.89 EA
Company wide:
3 in stock
Liquidtight Connector, 1 inch, 90°, Non-Insulated, Material: Aluminum, For Use With Metallic Liquidtight Conduit

Overview

Liquidtight Connector, 1 inch, 90°, Non-Insulated, Material: Aluminum, For Use With Metallic Liquidtight Conduit
Also known as: 781381672580, ST90100AL, APPST90100AL

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)