2 In 90deg Lfmc Conn Alum

Item #: 0223063

Cat #: ST90200AL

UPC: 781381672627

$ 245.52 EA
Company wide:
0 in stock
Documents & Guides
App St-90200al 2" Lt 90 alum Conn.

Overview

App St-90200al 2" Lt 90 alum Conn.
Also known as: 781381672627, ST90200AL, APPST90200AL

Specifications

Diameter: 2 in
Diameter: 2 in