Concept Single-Door Enclosure, 30.00x30.00x12.00, Gray, Steel

Item #: 0223053

Cat #: CSD303012

UPC: 783510775803

$ 1118.15 EA
Company wide:
3 in stock
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD303012 item measures 30.00x30.00x12.00 inches with a material of Steel colored Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD303012 item measures 30.00x30.00x12.00 inches with a material of Steel colored Gray.

nVent HOFFMAN HOFCSD303012 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510775803, CSD303012, HOFCSD303012

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 13, NEMA 4
Width: 30 in
Height: 30 in
Material: Steel
Depth: 12 in
Mounting: Wall
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 12, NEMA 13, NEMA 4
Height: 30 in
Depth: 12 in
Special Program: Hoffman On Demand
Width: 30 in
Material: Steel
Mounting: Wall