Computer Power Extension Cord, 5 Ft

Item #: 0223041

Cat #: 29933

UPC: 757120299332

Call for price
Company wide:
0 in stock
Documents & Guides
Computer Power Extension Cord, 5 Ft, 16 AWG, 250 Volt, 13A, (IEC320C14 TO IEC320C13)

Overview

Computer Power Extension Cord, 5 Ft, 16 AWG, 250 Volt, 13A, (IEC320C14 TO IEC320C13)
Also known as: 757120299332, 29933, QUI29933

Specifications

Wattage: 13
Length: 5 ft
Color: Black
Type: Extension Cord
Amps: 15
Volts AC: 250
Size: 5 ft
Connector Type: C14, C13
Wattage: 13
Color: Black
Amps: 15
Size: 5 ft
Length: 5 ft
Type: Extension Cord
Volts AC: 250
Connector Type: C14, C13