Universal IC Remodel Housing, Air-Shut, 6"

Item #: 0223034

Cat #: EZ6RICAT

UPC: 848070006405

$ 14.45 EA
Company wide:
196 in stock
Documents & Guides
Universal IC Remodel Housing, Air-Shut, Diameter: 6 Inch, Note: With Loose Socket and Quick Connectors

Overview

Universal IC Remodel Housing, Air-Shut, Diameter: 6 Inch, Note: With Loose Socket and Quick Connectors

EZ series IC air-shut housings are - Die-formed all aluminum construction for maximum heat dissipation and rust protection. Adjusts vertically in plaster frame to accommodate 1/2” to 1-3/8” ceiling

Also known as: 848070006405, EZ6RICAT, ETEEZ6RICAT

Specifications

Diameter: 6 in
Type: IC Housing
Diameter: 6 in
Type: IC Housing