
6" Compact Fluorescent Non-IC Remodel Housing
Item #: 0223026
Cat #: B6PLR263242WEM.
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
6 Inch Compact Fluorescent Non-IC Remodel Housing, 26W/32W/42W, 120/277V, Electronic Ballast
Overview
6 Inch Compact Fluorescent Non-IC Remodel Housing, 26W/32W/42W, 120/277V, Electronic Ballast
Also known as: B6PLR263242WEM., ETEB6PLR263242WEM.
Specifications
| Wattage: | 42, 32, 26 |
| Type: | Non-IC, Housing |
| Volts AC: | 120, 277 |
| Color: | White |
| Diameter: | 6 in |
| Wattage: | 42, 32, 26 |
| Volts AC: | 120, 277 |
| Diameter: | 6 in |
| Type: | Non-IC, Housing |
| Color: | White |