1
more

20V MAX* XR® 16 GA Angled Finish Nailer Kit
Item #: 0223020
Cat #: DCN660D1
UPC: 885911385725
Company wide:
0
in stock
Documents & Guides
20V MAX* XR® 16 GA Angled Finish Nailer Kit, Tool-Free Selectable Trigger, Integrated Tool-Free Stall Release Lever
Overview
20V MAX* XR® 16 GA Angled Finish Nailer Kit, Tool-Free Selectable Trigger, Integrated Tool-Free Stall Release Lever
The DEWALT DCN660 drives 16-gauge 20° angled finish nails which makes it ideal for fastening baseboard, crown molding, casing and decorative trim. Fueled by DeWalt's 20 V max lithium ion battery along with its XR brushless motor the DCN660 is ready to fire and designed to be your primary finish nailer. No compressors, no hoses, and no gas is required for operation so you can get right to the job without the additional expense or hassle.
Also known as: 885911385725, DCN660D1, DEWDCN660D1
Specifications
| Volts AC: | 20 |
| Type: | Nail Gun |
| Volts AC: | 20 |
| Type: | Nail Gun |