6" Double Wall Compact Fluorescent IC Housing

Item #: 0223017

Cat #: B6PLIC2632E120A

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
6 Inch Double Wall Compact Fluorescent IC Housing, 26W/32W, 120V, Electronic Ballast, Air Shut

Overview

6 Inch Double Wall Compact Fluorescent IC Housing, 26W/32W, 120V, Electronic Ballast, Air Shut
Also known as: B6PLIC2632E120A, ETEB6PLIC2632E120A

Specifications

Diameter: 6 in
Type: IC Housing
Material: Aluminum
Diameter: 6 in
Material: Aluminum
Type: IC Housing