Baffle Trim, Self Flange, 6"

Item #: 0223009

Cat #: AF631SNSN

UPC: 847801021380

$ 29.84 EA
Company wide:
0 in stock
Documents & Guides
Baffle Trim, Self Flange, Air-Shut, Diameter: 6 Inch, Color: Satin Nickle Baffle/Satin Nickle Trim

Overview

Baffle Trim, Self Flange, Air-Shut, Diameter: 6 Inch, Color: Satin Nickle Baffle/Satin Nickle Trim
Also known as: 847801021380, AF631SNSN, ETEAF631SNSN

Specifications

Color: Satin Nickel
Type: Baffle, Trim
Diameter: 6 in
Color: Satin Nickel
Diameter: 6 in
Type: Baffle, Trim