LED Edge-Lit Panel, 2x4, 50 Watt, 5539 Lumen, 4000K, 120-277V

Item #: 0222997

Cat #: EZPAN2X4-50N/D10

UPC: 019813491646

Company wide:
0 in stock
Documents & Guides
LED Edge-Lit Panel, 2x4, 50 Watt, 5539 Lumen, 4000K, 81 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Edge-Lit Panel, 2x4, 50 Watt, 5539 Lumen, 4000K, 81 CRI, 120-277 Volt, 0-10V Dimming
Also known as: 019813491646, EZPAN2X4-50N/D10, RABEZPAN2X450ND10

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color: White
Wattage: 50
Light Technology: LED
Dimmable: Yes
Lumens: 5539
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 50
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Color: White
Light Technology: LED
Lumens: 5539