23W CFL Spiral Lamp, 50K

Item #: 0222982

Cat #: 46524

UPC: 807154465248

$ 10.60 EA
Company wide:
0 in stock
Spiral CFL Lamp, 23 Watt, 120V, 82 CRI, 1600 Lumens, Color Temperature: 5000K, GU24 Base, Non-Dimmable *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Spiral CFL Lamp, 23 Watt, 120V, 82 CRI, 1600 Lumens, Color Temperature: 5000K, GU24 Base, Non-Dimmable *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 807154465248, 46524, HCO46524

Specifications

Wattage: 23
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1600
Light Technology: CFL
Dimmable: No
Base: 2-Pin Twist Lock (GU24)
Wattage: 23
Color Rendering Index (CRI): 82
Lumens: 1600
Dimmable: No
Color Temperature: 5000 (Bright White)
Volts AC: 120
Light Technology: CFL
Base: 2-Pin Twist Lock (GU24)