2" Fiberglass 90° Elbow, 18" Radius, Black

Item #: 0222979

Cat #: 2FG90X18

UPC:

Company wide:
0 in stock
Documents & Guides
2 Inch Fiberglass 90 Degree Elbow, 18 Inch Radius, Black

Overview

2 Inch Fiberglass 90 Degree Elbow, 18 Inch Radius, Black
Also known as: 2FG90X18

Specifications

Color: Black
Material: Fiberglass
Diameter: 2 in
Angle: 90°
Sweep Radius: 18 in
Color: Black
Diameter: 2 in
Sweep Radius: 18 in
Material: Fiberglass
Angle: 90°