Locking Receptacle, 50A, 250V, California Style, 2P3W

Item #: 0222976

Cat #: CS8269

UPC: 078477326084

$ 175.43 EA
Company wide:
48 in stock
Documents & Guides
50 Amp, 250 Volt, NEMA Non-NEMA, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black.

Overview

50 Amp, 250 Volt, NEMA Non-NEMA, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black.

50 Amp, 250 Volt AC, Black and White Locking Flush Mount Receptacle, Industrial Grade, Grounding, California-Style, Black

Also known as: 078477326084, CS8269, LEVCS8269

Specifications

Type: Grounding, Receptacle, California Style
Mounting: Flush
NEMA Configuration: Non-Nema
Color: Black
Volts AC: 240
Amps: 50
Type: Grounding, Receptacle, California Style
NEMA Configuration: Non-Nema
Volts AC: 240
Mounting: Flush
Color: Black
Amps: 50