UHO Series Outdoor Camera Housing with Heater/Blower

Item #: 0222965

Cat #: UHO-HBGS-11

UPC: 800549769419

Company wide:
0 in stock
Documents & Guides
Outdoor Camera Housing, Tamper-Resistant, Diameter: 5", Length: 17.1", IP66, NEMA 4X, Color: Gray. Includes: Sun Shield, Heater/Blower (24VAC/45W).

Overview

Outdoor Camera Housing, Tamper-Resistant, Diameter: 5", Length: 17.1", IP66, NEMA 4X, Color: Gray. Includes: Sun Shield, Heater/Blower (24VAC/45W).
Also known as: 800549769419, UHO-HBGS-11, BOSUHOHBGS11

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Type: Blower, Housing, Heater, Tamper-Resistant, Outdoor
Volts AC: 24
IP/NEMA Rating: IP66, NEMA 4X
Volts AC: 24
Type: Blower, Housing, Heater, Tamper-Resistant, Outdoor