2" Aluminum Flex, 150' Coil

Item #: 0222947

Cat #: 2FAX150

UPC: 077680281203

$ 8.59 FT
Company wide:
0 in stock
Documents & Guides
2" Reduced Wall Aluminum Flexible Conduit, Metallic, Lightweight Aluminum Alloy, 150 feet Coil.

Overview

2" Reduced Wall Aluminum Flexible Conduit, Metallic, Lightweight Aluminum Alloy, 150 feet Coil.

Flexible conduits are used to connect to motors or other devices where isolation from vibration is useful, or where an excessive number of fittings would be needed to use rigid connections. Electrical codes may restrict the length of a run of some types of flexible conduit.

Also known as: 077680281203, 2FAX150

Specifications

Length: 150 ft
Diameter: 2 in
Material: Aluminum
Package Type: Reel
Length: 150 ft
Material: Aluminum
Diameter: 2 in
Package Type: Reel