14AWG 2C FIRE ALARM

Item #: 0222910

Cat #: H11402

UPC:

Company wide:
0 in stock
Documents & Guides
OMC H11402 14AWG 2C FIRE ALARM

Overview

OMC H11402 14AWG 2C FIRE ALARM
Also known as: H11402, OMNH11402

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 14 AWG
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Material: Copper
Gauge: 14 AWG
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Stranding: Solid