ECOSYS T8 32W 2L TITLE 20 BF0.85

Item #: 0222890

Cat #: EC5NST832CU2C85R

UPC: 784276219693

Company wide:
0 in stock
Documents & Guides
ECOSYS T8 32W 2L TITLE 20 BF0.85

Overview

ECOSYS T8 32W 2L TITLE 20 BF0.85

EcoSystem 10 percent 3-Wire and EcoSystem Digital Link Controlled T8 Linear andU-Bent 2 lamps, ballast factor of 0.85, C-can 32W/120/240V/277V, Title 20 replacement

Also known as: 784276219693, EC5NST832CU2C85R, LUTEC5NST832CU2C85

Specifications

No Specifications Available