Starter, Combination, Enclosed, Breaker, 50A, Size 2, 600VAC

Item #: 0222870

Cat #: AE2TM482550

UPC: 781381886949

Call for price
Company wide:
0 in stock
Documents & Guides
Motor Starter, 50 Amps, NEMA Size: 2, Combination, Full Voltage with Magnetic Breakers, Threaded Enclosure, Maximum Horsepower: 25

Overview

Motor Starter, 50 Amps, NEMA Size: 2, Combination, Full Voltage with Magnetic Breakers, Threaded Enclosure, Maximum Horsepower: 25
Also known as: 781381886949, AE2TM482550, APPAE2TM482550

Specifications

Type: Combination, Starter
Color: White
Amps: 50
Type: Combination, Starter
Amps: 50
Color: White