1 IN OFFSET NIPPLE IRON

Item #: 0222864

Cat #: 0FN100

UPC: 781381642408

$ 15.21 EA
Company wide:
0 in stock
Documents & Guides
Offset Nipple, Material: Malleable Iron, Finish: Zinc Plated, Trade Size: 1 IN, Outside Diameter: 3/4 IN, Flexibility: Rigid And IMC, Connection: Male Threaded, Thread Length: 1/2 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Box To Box Connection Of Knockouts

Overview

Offset Nipple, Material: Malleable Iron, Finish: Zinc Plated, Trade Size: 1 IN, Outside Diameter: 3/4 IN, Flexibility: Rigid And IMC, Connection: Male Threaded, Thread Length: 1/2 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Box To Box Connection Of Knockouts
Also known as: 781381642408, 0FN100, APP0FN100

Specifications

Material: Malleable Iron
Diameter: 3/4 in, 1 in
Material: Malleable Iron
Diameter: 3/4 in, 1 in