
Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 12" x 12" x 6"
Item #: 0222812
Cat #: CSD12126SS
UPC: 783510783303
$ 1516.62 EA
Company wide:
24
in stock
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 12.00x12.00x6.00, Material/Finish: SS Type 304.
Overview
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 12.00x12.00x6.00, Material/Finish: SS Type 304.
The CONCEPT stainless steel enclosure, with its streamlined design and Type 4X rating, is a perfect fit for mounting electrical or high-tech electronic equipment in a variety of indoor and outdoor settings. It is typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing, and water treatment facilities.
Also known as: 783510783303, CSD12126SS, HOFCSD12126SS
Features & Benefits
- Minimum-width body flange provides maximum body opening
- External formed 90-degree body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for direct mounting or for optional external mounting brackets
- Type 316 stainless steel hidden hinges promote clean aesthetic appearance
- Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
- Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
- Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
- Quarter-turn latches furnished with flush slotted insert
- Seamless foam-in-place gasket
Specifications
| Height: | 12 in |
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Width: | 12 in |
| Mounting: | Surface |
| Depth: | 6 in |
| Material: | Stainless Steel |
| Special Program: | Hoffman On Demand |
| Height: | 12 in |
| Width: | 12 in |
| Depth: | 6 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Mounting: | Surface |
| Material: | Stainless Steel |