1
more

Concept Single-Door Enclosure, 20.00x20.00x6.00, Gray, Steel
Item #: 0222809
Cat #: CSD20206
UPC: 783510773403
$ 665.34 EA
Company wide:
11
in stock
Documents & Guides
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD20206 item measures 20.00x20.00x6.00 inches with a material of Steel colored Gray.
Overview
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD20206 item measures 20.00x20.00x6.00 inches with a material of Steel colored Gray.
nVent HOFFMAN HOFCSD20206 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510773403, CSD20206, HOFCSD20206
Features & Benefits
- Seams continuously welded and ground smooth
- Corner-formed doors
- Simple easy-to-remove and install hinge pins with built-in captivation clip
- High-torque threadless studs and fasteners on door
- Minimum-width body flange provides maximum door opening (210 degrees)
- Door opens 210 degrees
- External formed body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for optional external wall-mount brackets
- Removable door with hidden hinges for clean, aesthetic appearance
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 13, NEMA 4 |
| Height: | 20 in |
| Depth: | 6 in |
| Width: | 20 in |
| Material: | Steel |
| Mounting: | Wall |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 13, NEMA 4 |
| Depth: | 6 in |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Height: | 20 in |
| Width: | 20 in |
| Mounting: | Wall |