Emergency LED Driver, Field Installation 20W Output Power

Item #: 0222770

Cat #: BSL20-MV

UPC:

Company wide:
0 in stock
Emergency LED Driver Listed for Field Installation, Universal Input Voltage 120-277 Volt AC, 20 Watts Output Power

Overview

Emergency LED Driver Listed for Field Installation, Universal Input Voltage 120-277 Volt AC, 20 Watts Output Power
Also known as: BSL20-MV, BODBSL20MV

Specifications

Type: Emergency, LED Driver
Wattage: 20
Light Technology: LED
Volts AC Range: 120 - 277
Type: Emergency, LED Driver
Light Technology: LED
Wattage: 20
Volts AC Range: 120 - 277