JOINING KIT SUPPORT BRACKET

Item #: 0222712
Cat #: P2AJKSB
UPC: 783510336783
$ 61.28 EA
Company wide:
0 in stock
Documents & Guides

Overview

HOF P2AJKSB
Also known as: 783510336783, P2AJKSB, HOFP2AJKSB

Specifications

Material: Steel
Width: 1.970 in
Depth: 0.100 in
Type: Mounting Kits
Height: 2.760 in
Material: Steel
Depth: 0.100 in
Height: 2.760 in
Width: 1.970 in
Type: Mounting Kits

Customer Reviews

No reviews for this product
(0)