Wiring Trough, NEMA Type 12, Hinged Cover, 12" x 12" x 36", Gray

Item #: 0222711

Cat #: F1212T36HC

UPC: 783510168001

$ 853.71 EA
Company wide:
4 in stock
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 12.00x12.00x36.00, Material/Finish: Steel/Gray.

Overview

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 12.00x12.00x36.00, Material/Finish: Steel/Gray.

This wiring trough meets basic functionality requirements for moist or dirty applications, with the added feature of a hinged, screw clamp cover for easy access.

Also known as: 783510168001, F1212T36HC, HOFF1212T36HC

Features & Benefits

  • Ends and seams continuously welded and ground smooth
  • No holes or knockouts
  • Butt hinges
  • External screw clamps
  • Oil-resistant gasket and adhesive

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Length: 36 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 12 in
Color: Gray
Material: Steel
Width: 12 in
Length: 36 in
IP/NEMA Rating: NEMA 12