Atwood 1 Light Outdoor Wall Lantern, Brown Stone Finish

Item #: 0222687

Cat #: 49072BST

UPC: 783927305808

$ 269.99 EA
Company wide:
0 in stock
Documents & Guides
Atwood Collection, 1 Light Outdoor Wall Lantern in BST, Cast Aluminum Lamp, Light Umber Mist Glass 120V, Brown Stone Finish

Overview

Atwood Collection, 1 Light Outdoor Wall Lantern in BST, Cast Aluminum Lamp, Light Umber Mist Glass 120V, Brown Stone Finish

The simple transitional style of this 1 light wall lantern from the Atwood family is perfect for today's traditional architecture. The subtle tone of the Brownstone finish and Light umber seedy glass coordinate beautifully. Everything about this tapered round lantern from its cast aluminum rings to its stepped canopy make it an ideal complement to your home.

Also known as: 783927305808, 49072BST, KIC49072BST

Specifications

Wattage: 100
Volts AC: 120
Material: Glass, Aluminum
Mounting: Wall
Color: Brown Stone
Length: 14.250 in
Wattage: 100
Material: Glass, Aluminum
Color: Brown Stone
Volts AC: 120
Mounting: Wall
Length: 14.250 in