Ground Clamps, Cast Bronze

Item #: 0222673

Cat #: BGC1-10

UPC: 783669010107

Company wide:
0 in stock
Documents & Guides
Permaground Bronze Ground Clamp, Conductor Range 4-8, Pipe Sizes 1/2 to 1in, Conduit Hub Size 1

Overview

Permaground Bronze Ground Clamp, Conductor Range 4-8, Pipe Sizes 1/2 to 1in, Conduit Hub Size 1

The nVent ERICO Pipe to Rigid Conduit Ground Clamp is constructed from durable bronze material and engineered to provide a secure and reliable electrical grounding connection between a metallic water pipe and rigid conduit systems.

Also known as: 783669010107, BGC1-10, CADBGC110

Features & Benefits

  • For copper conductor only
  • Manufactured from cast bronze

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 8 - 4
Diameter: 3/4 in, 1/2 in, 1 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 8 - 4