Splice, Vinyl Insulated, Color Coded, Wire Range: 6, Length: 1.80

Item #: 0222672

Cat #: 44940-B5

UPC: 783669443561

$ 23.86 EA
Company wide:
0 in stock
Documents & Guides
Butt Splice, Conductor Size 6, Vinyl Insulated, Bag of 5

Overview

Butt Splice, Conductor Size 6, Vinyl Insulated, Bag of 5
Also known as: 783669443561, 44940-B5, ILS44940B5

Features & Benefits

  • Available in insulated and non-insulated versions
  • Brazed barrel will not split open when crimped preventing wire pull out
  • Insulated connectors are color coded for easy conductor range identification
  • Vinyl insulation option provides corrosion resistance and strain relief

Specifications

Material: Vinyl
Diameter: 0.440 in
Length: 1.800 in
Standards: California Proposition 65
Allowable Gauge Range: 6
Material: Vinyl
Length: 1.800 in
Allowable Gauge Range: 6
Diameter: 0.440 in
Standards: California Proposition 65