Ring Terminal, Wire Range: 10-12

Item #: 0222671

Cat #: 44123-B20

UPC: 783669441451

$ 24.62 EA
Company wide:
0 in stock
Documents & Guides
ILSCON Ring Terminal, Conductor Range 10-12, 1/4in Bolt Size, Yellow Color Code, Pack of 20

Overview

ILSCON Ring Terminal, Conductor Range 10-12, 1/4in Bolt Size, Yellow Color Code, Pack of 20
Also known as: 783669441451, 44123-B20, ILS44123B20

Features & Benefits

  • Ring tongue provides secure termination that cannot be removedunless the mounting screw is removed
  • Brazed barrel will not split open when crimped preventing wire pull out
  • Insulated connectors are color coded for easy conductor range identification
  • Vinyl insulation option provides corrosion resistance and strain relief

Specifications

Material: Copper
Size: 1/4
Length: 1.010 in
Width: 0.520 in
Standards: California Proposition 65
Allowable Gauge Range: 12 - 10
Material: Copper
Length: 1.010 in
Standards: California Proposition 65
Size: 1/4
Width: 0.520 in
Allowable Gauge Range: 12 - 10