RG-6 Quad F Hex Crimp Connector, 10/Card

Item #: 0222663

Cat #: 85-057

UPC: 783250850570

$ 1.24 EA
Company wide:
0 in stock
Documents & Guides
F-Connector, RG6, Crimp On, Card of 10

Overview

F-Connector, RG6, Crimp On, Card of 10

Nickel plated brass crimp sleeve connectors are designed for indoor coax terminations for standard video and other RF applications. Connectors require crimping with a hex crimp tool to secure the connector to the cable. For outdoor or high performance F connectors see the RTQ™ series of compression connectors.

Also known as: 783250850570, 85-057, IDE85057

Specifications

Material: Brass
Standards: California Proposition 65
Connector Type: RG6
Material: Brass
Connector Type: RG6
Standards: California Proposition 65