Vinyl Insul Feml Disconn 22-18AWG, .110", 25/Box

Item #: 0222661

Cat #: 83-9511

UPC: 783250490585

$ 0.58 EA
Company wide:
0 in stock
Documents & Guides
Female Disconnect, Vinyl Insulated, 22 - 18 AWG, .110" x .020" Tab, Red, Pack of 25

Overview

Female Disconnect, Vinyl Insulated, 22 - 18 AWG, .110" x .020" Tab, Red, Pack of 25
Also known as: 783250490585, 83-9511, IDE839511

Specifications

Gender: Female
Color: Red
Material: Vinyl, Brass
Standards: California Proposition 65
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Vinyl, Brass
Allowable Gauge Range: 22 - 18
Color: Red
Standards: California Proposition 65