Butt Splice, 12-10 AWG, 25/Box

Item #: 0222660

Cat #: 83-9021

UPC: 783250490288

$ 0.36 EA
Company wide:
0 in stock
Documents & Guides
Butt Splice, 12 - 10 AWG Copper, 50 per Pack

Overview

Butt Splice, 12 - 10 AWG Copper, 50 per Pack
Also known as: 783250490288, 83-9021, IDE839021

Specifications

Material: Brass
Standards: California Proposition 65
Allowable Gauge Range: 12 - 10
Material: Brass
Allowable Gauge Range: 12 - 10
Standards: California Proposition 65