Ring Terminal, 6 AWG, 3/8" Stud, 20/Box

Item #: 0222658

Cat #: 83-0541

UPC: 783250489671

$ 1.60 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Ring Terminal, Bare Ring, Cable Size: 6 AWG, Stud Size: 3/8 IN, Number Of Holes: 1, Insulation: Material: Tin Plated Brass

Overview

IDEAL, Ring Terminal, Bare Ring, Cable Size: 6 AWG, Stud Size: 3/8 IN, Number Of Holes: 1, Insulation: Material: Tin Plated Brass

Butted seam-construction prevents splitting under maximum pressureInternal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistanceTin-plated brass construction for corrosion resistanceShouldered barrel insulation quickly positions terminal for proper crimpingExpanded insulation entry accommodates a wide variety of insulation diameters and provides additional insulation supportThe complete line of IDEAL® crimp terminals, disconnects, and splices offer the right product for any electrical system that might be encountered. From rings and spades to insulated disconnects, there is a product for any wire range. All insulated terminals are color-coded for easy identification and come in durable plastic packaging for easy storage.

Also known as: 783250489671, 83-0541, IDE830541

Specifications

Size: 6
Material: Brass
Volts AC: 600
Length: 1.280 in
Width: 0.630 in
Standards: California Proposition 65
Allowable Gauge Range: 6
Size: 6
Volts AC: 600
Width: 0.630 in
Allowable Gauge Range: 6
Material: Brass
Length: 1.280 in
Standards: California Proposition 65