Ring Terminal, 16-14AWG, #6 Stud, 25/Box

Item #: 0222656

Cat #: 83-0221

UPC: 783250489480

$ 0.27 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Ring Terminal, Bare Ring, Cable Size: 16 - 14 AWG, Stud Size: 6 IN, Number Of Holes: 1, Insulation: Material: Tin Plated Brass

Overview

IDEAL, Ring Terminal, Bare Ring, Cable Size: 16 - 14 AWG, Stud Size: 6 IN, Number Of Holes: 1, Insulation: Material: Tin Plated Brass

Butted seam-construction prevents splitting under maximum pressureInternal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistanceTin-plated brass construction for corrosion resistanceShouldered barrel insulation quickly positions terminal for proper crimpingExpanded insulation entry accommodates a wide variety of insulation diameters and provides additional insulation supportThe complete line of IDEAL® crimp terminals, disconnects, and splices offer the right product for any electrical system that might be encountered. From rings and spades to insulated disconnects, there is a product for any wire range. All insulated terminals are color-coded for easy identification and come in durable plastic packaging for easy storage.

Also known as: 783250489480, 83-0221, IDE830221

Specifications

Size: 6
Volts AC: 600
Length: 0.567 in
Width: 0.260 in
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Size: 6
Length: 0.567 in
Standards: California Proposition 65
Volts AC: 600
Width: 0.260 in
Allowable Gauge Range: 16 - 14