Toggle, Short Ball, SPST, On-Off, Lead

Item #: 0222654

Cat #: 774002

UPC: 783250573561

Company wide:
0 in stock
Documents & Guides
Short Ball Toggle Switch, SPST, On-Off, Screw Term., 6 Amps @ 120 VAC, 3 Amps @ 250 VAC, 2 Terminals

Overview

Short Ball Toggle Switch, SPST, On-Off, Screw Term., 6 Amps @ 120 VAC, 3 Amps @ 250 VAC, 2 Terminals

Global industries and the tradesmen that serve them rely on the forward-thinking tools and technologies developed by IDEAL® companies. IDEAL Industries touches all aspects of development , from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building, from premium quality components and supplies to electricians’ hand tools and even data testing equipment.

Also known as: 783250573561, 774002, IDE774002

Specifications

Type: Toggle Switch, SPST, Momentary
Amps: 6, 3
Color: Metallic
Volts AC: 120, 240
Poles: 1
Type: Toggle Switch, SPST, Momentary
Color: Metallic
Poles: 1
Amps: 6, 3
Volts AC: 120, 240