Power-Spade™ Spade Bit, 5/8" x 6"

Item #: 0222646
Cat #: 36-415
UPC: 783250717941
$ 5.97 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Spade Bit, Power Spade, Bit Diameter: 5/8 IN, Overall Length: 6 IN

Overview

IDEAL, Spade Bit, Power Spade, Bit Diameter: 5/8 IN, Overall Length: 6 IN
The most innovative and fastest spade bitSmooth and effortless drillingMax operating speed 1500 RPMAvailable in a variety of sizesOffers less vibration than other bits
Also known as: 783250717941, 36-415, IDE36415

Specifications

Diameter: 5/8 in
Length: 6 in
Type: Spade Bit
Diameter: 5/8 in
Type: Spade Bit
Length: 6 in

Customer Reviews

No reviews for this product
(0)