Power-Spade™ Spade Bit, 1/2" x 6"

Item #: 0222645
Cat #: 36-413
UPC: 783250717927
$ 5.35 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Spade Bit, Power Spade, Bit Diameter: 1/2 IN, Overall Length: 6 IN

Overview

IDEAL, Spade Bit, Power Spade, Bit Diameter: 1/2 IN, Overall Length: 6 IN
The most innovative and fastest spade bitSmooth and effortless drillingMax operating speed 1500 RPMAvailable in a variety of sizesOffers less vibration than other bits
Also known as: 783250717927, 36-413, IDE36413

Specifications

Diameter: 1/2 in
Length: 6 in
Type: Spade Bit
Diameter: 1/2 in
Type: Spade Bit
Length: 6 in

Customer Reviews

No reviews for this product
(0)