Recip. Bld, Gen Purp, 6 x 3/4 x .035, 10 TPI 5/Pk

Item #: 0222638

Cat #: 36-075

UPC: 783250509850

$ 4.88 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Blade, Reciprocating, General Purpose, Width: 3/4 IN, Length: 6 IN, Material: High-speed steel teeth, Bi-metal, Thickness: 035 IN, Teeth Per Inch: 10 TPI, Blade Back: Straight

Overview

IDEAL, Blade, Reciprocating, General Purpose, Width: 3/4 IN, Length: 6 IN, Material: High-speed steel teeth, Bi-metal, Thickness: 035 IN, Teeth Per Inch: 10 TPI, Blade Back: Straight

Bi-metal blades last up to ten times longer than carbon steel bladesFlexible spring-back provides long blade lifeSuper-hard, high speed steel teeth for a sharp, long-lasting cutting edgeShatterproof for tough applicationsFits all reciprocating saws using 1/2 in. universal shank

Also known as: 783250509850, 36-075, IDE36075

Specifications

Width: 3/4 in
Type: 10 TPI, Reciprocating Saw Blade
Length: 6 in
Standards: California Proposition 65
Width: 3/4 in
Length: 6 in
Type: 10 TPI, Reciprocating Saw Blade
Standards: California Proposition 65