Prtbl Band Saw Bld, 44-7/8 x 1/2 x .020 18TPI 3/Pk

Item #: 0222636

Cat #: 36-072

UPC: 783250508419

$ 22.73 EA
Company wide:
0 in stock
Documents & Guides
Portable Band Saw Blade, 44-7/8 IN Length, 1/2 IN Width, 0.02 IN Thickness, Teeth per Inch: 18 TPI, Package: 3/Pack, For Pipe, Tubing And Solids

Overview

Portable Band Saw Blade, 44-7/8 IN Length, 1/2 IN Width, 0.02 IN Thickness, Teeth per Inch: 18 TPI, Package: 3/Pack, For Pipe, Tubing And Solids

Specially designed for all purpose cuttingCut multiple materials without changing bladesTough bi-metal and HCS?construction for long life.

Also known as: 783250508419, 36-072, IDE36072

Specifications

Type: 18 TPI, Band Saw Blade
Length: 44 7/8 in
Standards: California Proposition 65
Type: 18 TPI, Band Saw Blade
Standards: California Proposition 65
Length: 44 7/8 in