
Prtbl Band Saw Bld, 44-7/8 x 1/2 x .020 14TPI 3/Pk
Item #: 0222635
Cat #: 36-071
UPC: 783250508402
$ 22.73 EA
Company wide:
0
in stock
Documents & Guides
Portable Band Saw Blade, 44-7/8 IN Length, 1/2 IN Width, 0.02 IN Thickness, Teeth per Inch: 14 TPI, Package: 3/Pack, For Pipe, Tubing And Solids
Overview
Portable Band Saw Blade, 44-7/8 IN Length, 1/2 IN Width, 0.02 IN Thickness, Teeth per Inch: 14 TPI, Package: 3/Pack, For Pipe, Tubing And Solids
Specially designed for all purpose cuttingCut multiple materials without changing bladesTough bi-metal and HCS?construction for long life.
Also known as: 783250508402, 36-071, IDE36071
Specifications
| Length: | 44 7/8 in |
| Type: | 14 TPI, Band Saw Blade |
| Standards: | California Proposition 65 |
| Length: | 44 7/8 in |
| Standards: | California Proposition 65 |
| Type: | 14 TPI, Band Saw Blade |