Recip. Bld, Wood w/Nails, 6x3/4 x .050, 6 TPI 5/Pk

Item #: 0222631

Cat #: 36-065

UPC: 783250509928

$ 5.79 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Blade, Reciprocating, Wood w/Nail, Width: 3/4 IN, Length: 6 IN, Thickness: 050 IN, Teeth Per Inch: 6 TPI, Material: Bi-Metal, Teeth Type: High-Speed Steel, Blade Back: Taper

Overview

IDEAL, Blade, Reciprocating, Wood w/Nail, Width: 3/4 IN, Length: 6 IN, Thickness: 050 IN, Teeth Per Inch: 6 TPI, Material: Bi-Metal, Teeth Type: High-Speed Steel, Blade Back: Taper

Bi-metal blades last up to ten times longer than carbon steel bladesFlexible spring-back provides long blade lifeSuper-hard, high speed steel teeth for a sharp, long-lasting cutting edgeShatterproof for tough applicationsFits all reciprocating saws using 1/2 in. universal shank

Also known as: 783250509928, 36-065, IDE36065

Specifications

Width: 3/4 in
Type: Reciprocating Saw Blade, 6 TPI
Length: 6 in
Standards: California Proposition 65
Width: 3/4 in
Length: 6 in
Type: Reciprocating Saw Blade, 6 TPI
Standards: California Proposition 65