Recip. Blade, Metal Cut, 6x3/4 x .035, 14 TPI 5/Pk

Item #: 0222629

Cat #: 36-059

UPC: 783250360598

$ 4.25 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Blade, Reciprocating, Width: 3/4 IN, Thickness: 035 IN, Length: 6 IN, Teeth Per Inch: 14 TPI, Material: Bi-Metal, Teeth Type: High-Speed Steel, Blade Back: Straight

Overview

IDEAL, Blade, Reciprocating, Width: 3/4 IN, Thickness: 035 IN, Length: 6 IN, Teeth Per Inch: 14 TPI, Material: Bi-Metal, Teeth Type: High-Speed Steel, Blade Back: Straight

Bi-metal blades last up to ten times longer than carbon steel bladesFlexible spring-back provides long blade lifeSuper-hard, high speed steel teeth for a sharp, long-lasting cutting edgeShatterproof for tough applicationsFits all reciprocating saws using 1/2 in. universal shank

Also known as: 783250360598, 36-059, IDE36059

Specifications

Width: 3/4 in
Type: Reciprocating Saw Blade, 14 TPI
Length: 6 in
Standards: California Proposition 65
Width: 3/4 in
Length: 6 in
Type: Reciprocating Saw Blade, 14 TPI
Standards: California Proposition 65